Shop All Hand Trucks
Rwm
Hand Truck, Lg/Wide, Sw 10", 52" Ext.
Mfr # F1-SLP-EA5-SW2-S1-E1
Zoro # G3652883
original price:
$298.73
12% off
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # F1-SLP-EA5-SW2-S1-E1
- Zoro # G3652883
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 16" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg/Wide Extruded,Sw 10",52" Ext. |
Wheel Type | Rubber |
Type | Standard Fixed |
Description
Hand Truck,Lg/Wide,Sw 10",52" Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- CUSHMAN Head Light Assembly (644876)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- MAKITA Premium Hammer Cart (T-03224)
- Rwm Hand Trucks