Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Sw, Dual Sidel Brk, Load Capacity: 500 lb.
Mfr # HC1-EA5-SW2-B2(2)
Zoro # G3654493
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC1-EA5-SW2-B2(2)
- Zoro # G3654493
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 16" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Sw,Dual Side Wheel Brake |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Sw,Dual Sidel Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pendent Hand Control 2 (99-522-047)
- PEERLESS CHAIN 3/8 G70 CL SLIP W/LAT, YC, UPC, 8015466 (8015466)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/4 x 18 In (03107 3)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- LITTLE GIANT Hand Truck, Dual, 8" Rubber Wheel, 800 lb. (T-320-8S)
- MULTI-CART Eight Way Cart, 17-1/2"x42-1/2"33-5/8", Black (AVT86201)
- MAGLINER Modular Hand Truck, 500 lb. (HMK116K1B)
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl (24L330)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- AMERICAN POWER PULL HAND TRUCK- UNASSEMBLED (AG5400)
- Rwm Hand Trucks & Dollies