Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Sw, Dual Side Brk, Material: Aluminum
Mfr # HC1-EA1-SW2-B2(2)
Zoro # G3653531
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC1-EA1-SW2-B2(2)
- Zoro # G3653531
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Sw,Dual Side Wheel Brake |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Sw,Dual Side Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hook with Latch 800 lb. (EC-86A)
- LOOS Wire Rope Stop Sleeve, 7/32 In, 122 Copper (ST2-7)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE220RR)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- Rwm Hand Trucks