Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frm, Dual Side Brk, Load Capacity: 500 lb.
Mfr # HC1-EA5-FN2-B2(2)
Zoro # G3654408
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC1-EA5-FN2-B2(2)
- Zoro # G3654408
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 16" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Fn,Dual Side Brakes |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frm,Dual Side Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- DAYTON Truck, Hand, 500 Lb (3W484)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- MAGLINER Hand Truck, General Purpose (HMK111AAA5)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- LIFT-RITE Lift-Rite GWK-L504W-LW L50 4 Way Load Wheel Kit for Manual Pallet Jack - Steel (GWK-L504W-LW)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- Rwm Hand Trucks & Dollies