Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Sf
Mfr # HC1-EA5-SF1
Zoro # G3654441
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Solid Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC1-EA5-SF1
- Zoro # G3654441
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 16" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Maint. Free Sf Wheel |
Wheel Type | Solid Ball Bearing |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Sf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- BULLDOG WINCH Hawse Fairlead, 10" Truck, aluminum w/clear anodizing (30004)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- Rwm Hand Trucks