Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Pnmtc Whls
Mfr # HC1-CA1-FN2
Zoro # G3654380
original price:
$352.44
9% off
new price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC1-CA1-FN2
- Zoro # G3654380
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Pneumatic Wheels |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Pnmtc Whls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 250 lb. (4DE54)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- ARNOLD TIRE TUFF 10""X2.75"" (490-323-0004)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- MILWAUKEE HAND TRUCKS Economy Truck, with 7", Tires (DCHD250)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- SNAP-LOC Super-Duty Dolly, Black, 1800 Lb (SL1800D6B)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- Rwm Hand Trucks