Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Face Brk, Overall Height: 61"
Mfr # HC1-EA2-FN2-B3(1)
Zoro # G3653498
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC1-EA2-FN2-B3(1)
- Zoro # G3653498
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Face Contact Brake |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Face Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (FXS1508)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- US CARGO CONTROL 3/4"Lashing Ring Weld On Forged Mounting Ring - 26,500 lbs (FH21434)
- GLOBAL INDUSTRIAL Steel Multi-Function 5-in-1 Convertible Hand Truck (241415)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- ZORO SELECT Convertible Hand Truck, Height 51-3/4 In (21U665)
- RUBBERMAID COMMERCIAL Utility-Duty Home/Office Cart, 250 lb Cap., 20.5x32.5, Platform, Black (FG440000BLA)
- CARGOSMART E-Track Horizontal Rail - 24 X 5 In. (49768)
- Rwm Hand Trucks & Dollies