Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Alum. Strap, Sf, Overall Width: 16"
Mfr # HC2-EA5-SF1
Zoro # G3654940
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Solid Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC2-EA5-SF1
- Zoro # G3654940
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 16" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Alum. Strap,Maint. Free Sf |
Wheel Type | Solid Ball Bearing |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Alum. Strap,Sf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- GLOBAL INDUSTRIAL 8'W Double Folding Security Gate, 8'H (968102)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Yellow) (PRS3-10)
- LIFT-ALL Sling Hook, Steel, 2600 lb., Purple, Painted (DCH1)
- WESCO Aluminum Folding Handle Truck (272112)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- DAYTON 2-Position Hand Truck, 1000lb., 52x22-1/4" (2NXC3)
- MAGLINER Hand Truck, Self-Stabilizing (HRK15AUAE3)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- Rwm Hand Trucks & Dollies