Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Alum. Deck, Sw, Overall Width: 14"
Mfr # HC3-EA3-SW2
Zoro # G3654557
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC3-EA3-SW2
- Zoro # G3654557
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Alum. Deck,Sw Wheels |
Wheel Type | Rubber |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Alum. Deck,Sw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Flat Hooks (7527FH-GRN)
- MAG-MATE Pad Eye, 11/16" Depth, 3-1/4" L, 2-1/8" W (PE0200)
- HAMILTON Xc70D Duralast 70 Wheel 8X2 3/4Bb (W-820-DB70-3/4)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- WESCO Steel Appliance Truck, WRC (230010)
- Rwm Hand Trucks