Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Alum. Deck, Sn, Load Capacity: 500 lb.
Mfr # HC3-EA1-SN1
Zoro # G3655047
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC3-EA1-SN1
- Zoro # G3655047
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Alum. Deck,Sn Wheels |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Alum. Deck,Sn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Hot Galvanized, 800' per Drum (T0120432)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- AMERICAN GAGE Hand Truck, 800 Lb (AMG3400-1)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-60-EC (230035)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC30029)
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl (24L330)
- MAGCOA Magcoa Heavy Duty Hand Truck, Double Gri (A11-B1-C6-D5-E11-E52)
- Rwm Hand Trucks