Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Alum. Deck, Fn
Mfr # HC3-EA4-FN2
Zoro # G3654572
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # HC3-EA4-FN2
- Zoro # G3654572
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Alum. Deck,Fn Wheels |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Alum. Deck,Fn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- Rwm Hand Trucks