Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Alum Cntr Strp, Sn
Mfr # HC2-CA2-SN1
Zoro # G3654800
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC2-CA2-SN1
- Zoro # G3654800
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 18" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Aluminum Center Strap,Sn |
Wheel Type | Semi-Pneumatic |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Alum Cntr Strp,Sn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 4 ft L, 16800 lb Cap (EN180X4)
- ZORO SELECT Rope, 50ft, Yllw, 132lb., Polyprpylne (360YP-WA)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, Green (2.2 CU-HD GREEN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Load Wheel (47-53-5002)
- Rwm Hand Trucks & Dollies