Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Alum Cntr Strp, Pn
Mfr # HC2-CA1-FN2
Zoro # G3654563
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Full Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # HC2-CA1-FN2
- Zoro # G3654563
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert.,Aluminum Center Strap,Pn |
Wheel Type | Full Pneumatic |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Alum Cntr Strp,Pn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- Rwm Hand Trucks