Shop All Hand Trucks
Rwm
Hand Truck, Center Pin Handle, M, Sn 10"
Mfr # F1-PLC-CA1-SN1-S1
Zoro # G3652168
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # F1-PLC-CA1-SN1-S1
- Zoro # G3652168
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 55" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Center Pin Handle,Med. Plate,Sn 10" |
Wheel Type | Semi-Pneumatic |
Type | Standard Fixed |
Description
Hand Truck,Center Pin Handle,M,Sn 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- B & P MANUFACTURING Nose Plate, Aluminum, 14 in. x 7-1/2 in. (2002-CA1)
- CAMPBELL CHAIN & FITTINGS 3/8" x 1-5/8" Repair Link, Steel, Zinc Plated (5800924)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- SAFCO Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR (SAF4053NC)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- WESCO Series 636 Greenline Hand Truck, 636P2 (210358)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- Rwm Hand Trucks