Shop All Hand Trucks
Rwm
Hand Truck, Center Pin Handle, L/Wd, Sw 10
Mfr # F2-PLC-EA5-SW2-S1
Zoro # G3653997
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Type Standard Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # F2-PLC-EA5-SW2-S1
- Zoro # G3653997
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 55" |
Overall Width | 16" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Center Pin Handle Lg/Wide Extruded Sw 10 |
Type | Standard Fixed |
Description
Hand Truck,Center Pin Handle,L/Wd,Sw 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- TECHNIBILT SHELVING SYSTEMS Dbl-Sided Sloped Shelf (5) Cart, 24x48x69 (STR548)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- Rwm Hand Trucks & Dollies