Shop All Hand Trucks
Rwm
Hand Truck, Alum Deck, Vinyl Handles, W, Fn
Mfr # F3-DGV-EA3-FN2-S1
Zoro # G3654137
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Full Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # F3-DGV-EA3-FN2-S1
- Zoro # G3654137
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 48" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Alum Deck Vinyl Handles Wide Extruded Fn |
Wheel Type | Full Pneumatic |
Description
Hand Truck,Alum Deck,Vinyl Handles,W,Fn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Component Box, For Use With 6180,6180-88 (GRFG6180L8GRAY)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- CASTERHQ Rubber Dolly End Cap, Fits 18"x3" (CB-RDC183)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47132)
- Rwm Hand Trucks