Shop All Hand Trucks
Rwm
Folding Platform Truck, Small, 330lb.
Mfr # PT-SS-S
Zoro # G3656103
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 330 lb
- Wheel Diameter 4"
- For Use With Move Supplies, Files, Office Equipment, Tools, Samples or Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # PT-SS-S
- Zoro # G3656103
- Country of Origin China
- Category Hand Trucks
Dimensions
Wheel Diameter | 4" |
Details
Material | Steel |
Load Capacity | 330 lb |
Item | Folding Platform Truck,Small,330lb. |
For Use With | Move Supplies, Files, Office Equipment, Tools, Samples or Electronics |
Description
Folding Platform Truck,Small,330lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- TARPS NOW Black Scaffold Debris Netting - 10' x 150' (DNBK-10150)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- WESCO Heavy Duty Folding Hand Cart, 440 Lb. Capacity (241627)
- Rwm Hand Trucks