Shop All Hand Trucks
Rwm
Expand Cart, 330lb. Capacity
Mfr # PT-CA
Zoro # G3656112
original price:
$106.89
4% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/2"
- Overall Width 28"
- Load Capacity 330 lb
- Wheel Diameter 4"
- For Use With Move Supplies, Files, Office Equipment, Tools, Samples or Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # PT-CA
- Zoro # G3656112
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 32-1/2" |
Overall Width | 28" |
Wheel Diameter | 4" |
Details
Load Capacity | 330 lb |
Item | Expandi Cart,330lb. Capacity |
For Use With | Move Supplies, Files, Office Equipment, Tools, Samples or Electronics |
Description
Expandi Cart,330lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Electric Winch (24876)
- CM Grommet/Station End (28730)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- BON TOOL Bon 84-866 Tree Dolly Hand Truck (84-866)
- Rwm Hand Trucks