Shop All Rubber Wheels
Rwm
Elastomeric Rubber Wheel, 6x2"
Mfr # SWR-0620-08
Zoro # G0715010
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-7/16"
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # SWR-0620-08
- Zoro # G0715010
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-7/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 600 lb. |
Wheel Bearings | Roller |
Non-Marking | Yes |
Application | Platform carts, Food services, Material handling carts, Drywall carts, Warehouse and factory applications, Assembly line dollies |
Hub Material | Nylon |
Description
Elastomeric Rubber Wheel,6x2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 300 lb Load Capacity (D6210-1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- Rwm Caster Wheels