Shop All Rubber Wheels
Rwm
Elastomeric Rubber Wheel, 5x2"
Mfr # SWR-0520-08
Zoro # G0715047
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-7/16"
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # SWR-0520-08
- Zoro # G0715047
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-7/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 500 lb. |
Wheel Bearings | Roller |
Non-Marking | Yes |
Application | Platform carts, Food services, Material handling carts, Drywall carts, Warehouse and factory applications, Assembly line dollies |
Hub Material | Nylon |
Description
Elastomeric Rubber Wheel,5x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- DAYTON Control Block (MHGX4EC46GGS)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- SERVICE CASTER SCC - 5" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB514)
- Rwm Caster Wheels