Shop All Rubber Wheels
Rwm
EHT Rubber on Aluminum Wheel, 8x3"
Mfr # RAT-0830-12-EHT
Zoro # G0715290
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Type Solid Aluminum
- Hub Length 3-1/2"
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # RAT-0830-12-EHT
- Zoro # G0715290
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Dimensions
Hub Length | 3-1/2" |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8" |
Wheel Width | 3" |
Bore Dia. | 3/4" |
Details
Item | EHT Rubber on Aluminum Wheel,8x3" |
Caster Load Rating Range | Heavy Duty |
Hub Type | Solid Aluminum |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1500 lb. |
Non-Marking | Yes |
Description
EHT Rubber on Aluminum Wheel,8x3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Camo Heavy Duty Endless Ratchet Strap w/ Black Ratchet (5520FE-CAMO)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- PROGRIP CARGO CONTROL Ratchet, 16 ft. x 1", Small Bar Hdl, S-Hks (312600)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- DAYTON Wheel, Hard Rubber (W-042)
- Rwm Caster Wheels