Shop All Caster Brakes
Rwm
Caster Brake, For Wheel dia. 6
Mfr # ICWB 6" KIT
Zoro # G4310312
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 6 in
- For Wheel Width 2 in
- Material Nylon, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # ICWB 6" KIT
- Zoro # G4310312
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 2 in |
Pedal Length | Medium |
Overall Length | 8 in |
Overall Width | 3 in |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Nylon, Steel |
Swivel Lock Type | No Lock Included |
Brake Color | Black, Silver |
Item | Caster Brake Kit |
Brake Finish | Zinc Plated |
Standards | No |
Overall Thickness | 4 in |
For Series | 45 Series, 46 Series, 47 Series, 48 Series, 52 Series, 65 Series, RWM Casters with 2 in Wide Wheels |
NSF Listed | No |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Nylon, Steel, 6 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- RWM Wheel Brake Kit, Face Contact, 6 in., Steel (46-0620-ICWB KIT)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Green Poly ON Steel Wheel, 800, PK4 (8X2-SCSOF-PCI)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- CASTERHQ 8"x2" Scaffold Caster W/ Brakes, Mold-ON-Rubber Wheel, PK4 (8X2-SCSOF-RCI)
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- METRO Caster, Brake, Polyurethane, 8 In, Ea (C8PB)
- Rwm Caster Brakes