Shop All Caster Brakes
Rwm
Caster Brake, For Wheel dia. 5
Mfr # ICWB 5" KIT
Zoro # G4276798
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Nylon, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # ICWB 5" KIT
- Zoro # G4276798
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Overall Length | 8 in |
Overall Width | 3 in |
Pedal Length | Medium |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Nylon, Steel |
Swivel Lock Type | No Lock Included |
NSF Listed | No |
Standards | No |
Item | Caster Brake Kit |
Overall Thickness | 4 in |
Brake Color | Black, Silver |
For Series | 45 Series, 46 Series, 47 Series, 48 Series, 52 Series, 65 Series, RWM Casters with 2 in Wide Wheels |
Brake Finish | Zinc Plated |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Nylon, Steel, 5 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-2436-2-95)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- RWM Wheel Brake Kit, Face Contact, 6 in., Steel (46-0620-ICWB KIT)
- DURASTAR 4-Position Swvl Lock, For 4x4.5 Top Plate (PSL-03)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Side Cam (P-CB21)
- Rwm Caster & Wheel Accessories & Components