Shop All Turntables
Rwm
10,000 lb. Capacity Steel Turntable Swivel Section 6-1/4" x 7-1/2" Plate
Mfr # T95-95RT
Zoro # G6501957
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Height 2 1/2 in
- Overall Width 7 1/2 in
- Includes (1) RWM Casters Kingpinless Turntable Unit
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # T95-95RT
- Zoro # G6501957
- Country of Origin United States
- Category Turntables
Dimensions
Height | 2 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Turntable Swivel Section |
Load Capacity | 10,000 lb |
Includes | (1) RWM Casters Kingpinless Turntable Unit |
Color | Blue |
Finish | Laguna Blue Paint |
Material | Steel |
Product Type | Turntable Swivel Section |
Standards | NSF |
Compatible Producf Type | Industrial Turntable Swivel Sections |
Maximum Load Capacity | 10,000 lb |
Description
Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 10,000 lb, Overall Length 6 1/4 in, Overall Width 7 1/2 in, Overall Height 2 1/2 in, Includes Casters, Color Blue, Finish Laguna Blue Paint, Material Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- CM Brake Friction Plate (24602)
- WARN INDUSTRIES WINCHES, WARN ZEON 12-S WINCH (95950)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- RWM 900 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T47-42RT)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- Rwm Lifting Tables