Shop All Utility Carts
R.W. Rogers Co
Steel U-boat, Gray, 16" X 60
Mfr # UBT-1660 GY
Zoro # G9265885
product price: $327.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R.W. Rogers Co
- MFR # UBT-1660 GY
- Zoro # G9265885
- Country of Origin China
- Category Utility Carts
Details
Item | Steel U-boat,Gray,16" X 60" |
Description
Steel U-boat,Gray,16 In. X 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- R.W. ROGERS CO Flatbed Cart, 30" X 42", Powder Coat, Bl (780-025-01)
- R.W. ROGERS CO Universal Mobile Pick Cart, Transport Ca (PRE-859GKT)
- R.W. ROGERS CO Flatbed Cart, 30" X 60", Powder Coat, Bl (780-015-01)
- R.W. ROGERS CO Universal Mobile Pick Cart, Transport Ca (WMP-PSC-557KT)
- R.W. ROGERS CO Lumber Cart, Powder Coat, Blue 280 (780-030-01)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- GLOBAL INDUSTRIAL Stock Cart w/2 Drawers & 2 Shelves, 800 lb. Cap, 36inL x 24inW x 32inH, Gray (988846)
- R.W. Rogers Co Utility & Storage Carts