Shop All Grocery Carts & Corrals
R.W. Rogers Co
Smart Shopper Handicap Cart, Red
Mfr # RWR-AMG-420000-RD
Zoro # G9811523
product price: $2,095.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,095.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 56 in
- Overall Width 24 in
- Color Red
- Wheel Type Solid Flat-Free, Non-Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R.W. Rogers Co
- MFR # RWR-AMG-420000-RD
- Zoro # G9811523
- Country of Origin United States
- Category Grocery Carts & Corrals
Dimensions
Overall Height | 33 in |
Overall Length | 56 in |
Overall Width | 24 in |
Front Wheel Dia. | 6 in |
Rear Wheel Dia. | 9 in |
Overall LxWxH | 56 in x 24 in x 33 in |
Seat Depth | 14 in |
Seat Width | 20 in |
Turning Radius | 30 in |
Description
Motorized Shopping Cart, Color Red, Drive Rear Wheel Drive, Overall Length 56 in, Basket Capacity 125 lb, Overall Width 24 in, Overall Height 33 in, Rider Capacity 500 lb, Total Capacity 625 lb, Powered By (2) U1 35 Ah 12V Batteries, Assembled/Unassembled Assembled, Basket Volume 6,200 cu in, Basket Material Steel, Platform Material Steel, Frame Material Steel, Seat Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEREX Pulley (37263GT)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- KFI Honda Pioneer 700 Winch MNT (101150)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual (RWR-AMG-SC20)
- R.W. ROGERS CO Value Shopper Handicap Cart, Silver (RWR-AMG-440300-SLVR)
- R.W. ROGERS CO Value Shopper Handicap Cart, Green (RWR-AMG-440300-GN)
- R.W. ROGERS CO Two Tier Shopping Cart, 29 In. L, 300 lb. (RWR-VER-5050BK)
- R.W. ROGERS CO Smart Shopper Handicap Cart, Silver (RWR-AMG-420000-SLVR)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- ZORO SELECT Wire Shopping Cart, Dark Gray, 400 lb Cap. (WMP-152L-EC)
- R.W. Rogers Co Grocery Carts & Corrals