Shop All General Purpose Metal Shelving
R.W. Rogers Co
Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Aluminum, Height: 72"
Mfr # 01-CS-246072-4
Zoro # G4567357
product price: $595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Key Features
- Color Silver
- Width 60"
- Height 72"
- Depth 24"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R.W. Rogers Co
- MFR # 01-CS-246072-4
- Zoro # G4567357
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 60" |
Height | 72" |
Depth | 24" |
Details
Item | Metal Shelving Unit |
Color | Silver |
Material | Aluminum |
Number of Shelves | 4 |
Description
Fixed Shelving,Aluminum,4 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, High Density Polypropylene, 12-3/8 in W, 7-7/8 in H, 19-3/4 in L, Blue, 3 PK (K-QMS532BL-3)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- R.W. Rogers Co General Purpose Metal Shelving