Shop All General Purpose Metal Shelving
R.W. Rogers Co
Metal Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Aluminum, Height: 72"
Mfr # 01-CS-244872-4
Zoro # G4567390
product price: $502.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Color Silver
- Width 48"
- Number of Shelves 4
- Height 72"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R.W. Rogers Co
- MFR # 01-CS-244872-4
- Zoro # G4567390
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 48" |
Height | 72" |
Depth | 24" |
Details
Item | Metal Shelving Unit |
Color | Silver |
Number of Shelves | 4 |
Material | Aluminum |
Description
Fixed Shelving,Aluminum,4 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- DURHAM MFG. Durham Large Plastic Compartment Box, 24 Compartments, 13-1/8x9x2-5/16 (LP24-CLEAR)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150' (NFR-56150-X)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- LOZIER 1 in. H X 48 in. W X 13 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL413N.W08)
- R.W. Rogers Co General Purpose Metal Shelving