Shop All General Purpose Metal Shelving
R.W. Rogers Co
Metal Shelving Unit, 24"D x 48"W x 60"H, 3 Shelves, Aluminum
Mfr # 01-CS-244860-3
Zoro # G4567162
product price: $449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 60"
- Material Aluminum
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R.W. Rogers Co
- MFR # 01-CS-244860-3
- Zoro # G4567162
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 60" |
Width | 48" |
Depth | 24" |
Details
Item | Metal Shelving Unit |
Color | Silver |
Number of Shelves | 3 |
Material | Aluminum |
Description
Fixed Shelving,Aluminum,3 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4852EA4A2)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (30130SCLAR)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Silver DL Style Shelf , 2PK (DL419N.SIL)
- R.W. Rogers Co General Purpose Metal Shelving