Shop All General Purpose Metal Shelving
R.W. Rogers Co
Metal Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Aluminum
Mfr # 01-CS-243672-4
Zoro # G4567409
product price: $402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Height 72"
- Depth 24"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R.W. Rogers Co
- MFR # 01-CS-243672-4
- Zoro # G4567409
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 72" |
Depth | 24" |
Width | 36" |
Details
Item | Metal Shelving Unit |
Color | Silver |
Material | Aluminum |
Number of Shelves | 4 |
Description
Fixed Shelving,Aluminum,4 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB166BL)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- JAMCO Metal Shelving Unit, 24"D x 48"W x 65"H, 5 Shelves, Steel (WN248GP)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- R.W. Rogers Co General Purpose Metal Shelving