Shop All General Purpose Metal Shelving
R.W. Rogers Co
Metal Shelving Unit, 20"D x 36"W x 60"H, 3 Shelves, Aluminum, Depth: 20"
Mfr # 01-CS-203660-3
Zoro # G4567171
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Color Silver
- Height 60"
- Material Aluminum
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R.W. Rogers Co
- MFR # 01-CS-203660-3
- Zoro # G4567171
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 20" |
Height | 60" |
Width | 36" |
Details
Item | Metal Shelving Unit |
Color | Silver |
Material | Aluminum |
Number of Shelves | 3 |
Description
Fixed Shelving,Aluminum,3 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- R.W. Rogers Co General Purpose Metal Shelving