Shop All Oil Burners and Controls
Rw Beckett
Oil Primary Control, Conduit Box
Mfr # 7505B1500GU
Zoro # G2837694
original price:
$185.99
18% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Conduit Box
- Heater Voltage 132 V AC
- Amps @ 120V 3 A
- Safety Switch Timing 15 sec
- Special Information Thermostat and Boiler Control Compatible, Programmable Valve-On Delay and Motor-Off Delay, Three Indicator Lights for System Monitoring and Diagnostics, Two Communication Ports for Adding Alarm Contacts, Programming Display, And/Or Future Wireless Communications, Welded Relay Protection with Redundant Motor Relays, Limited Reset and Limited Recycle, Cad Cell Resistance Indicator, Technician Pump Prime Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rw Beckett
- MFR # 7505B1500GU
- Zoro # G2837694
- Country of Origin Thailand
- Category Oil Burners and Controls
Dimensions
Overall Height | 2 in |
Overall Width | 4 in |
Overall Length | 4 in |
Details
Item | Hot Water and Steam Boiler Oil Burner Control |
Mounting Type | Conduit Box |
Heater Voltage | 132 V AC |
Amps @ 120V | 3 A |
Safety Switch Timing | 15 sec |
Special Information | Thermostat and Boiler Control Compatible, Programmable Valve-On Delay and Motor-Off Delay, Three Indicator Lights for System Monitoring and Diagnostics, Two Communication Ports for Adding Alarm Contacts, Programming Display, And/Or Future Wireless Communications, Welded Relay Protection with Redundant Motor Relays, Limited Reset and Limited Recycle, Cad Cell Resistance Indicator, Technician Pump Prime Mode |
Includes | Thermostat |
Characteristics | 15 Second Lockout Time, Sleek Modern Design, Replaces Honeywell R7184B, Limited Recycle/Limited Reset Minimizes The Number (2) of Times The Homeowner Can Hit The Reset Button, Communications Port Enables The Control to Communicate with Service Instruments, Security Systems or Data Acquisition Equipment, Includes Terminal Base and Transformer |
Ignition Type | Intermittent Spark, Interrupted Spark |
For Use With | Oil Burners |
Compatible with Product Type | Oil Burners |
Standards | CSA Listed, UL Listed |
Model Number | 7505B1500GU |
Accessory Type | Oil Primary Control |
Amperage | 3 A |
Product Type | Controls |
For Fuel Type | Oil |
Description
Product Type Controls, Compatible with Product Type Oil Burners, Includes Thermostat, Accessory Type Oil Primary Control, Amperage 3 A, Heater Voltage 132 V AC, Overall Height 2 in, Overall Length 4 in, Overall Width 4 in, Mounting Type Junction Box, Model Number 7505B1500GU, For Fuel Type Oil, Ignition Type Intermittent Spark, Interrupted Spark, Safety Switch Timing 15 sec, Standards CSA Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W White (KCV2012-W)
- FIREYE Programmer Module, 10 sec. MTFI (MEP537)
- FROST KING Air Conditioner Cover, 27" H, 18" W (AC2H)
- RW BECKETT Beckett 7505A0000U Control (7505A0000U)
- RW BECKETT Cad Cell Detector, 54 (7135U)
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- RW BECKETT Ignition Transformer (51838GU)
- RW BECKETT Electronic Igniter- Afii Burner (51805U)
- RW BECKETT Ignition Transformer, Hinge Replacement (51825GU)
- FIREYE Yb110Ir Chassis, 120 Vac, (YB110IR)
- Rw Beckett Oil Burners and Controls