Shop All Oil Burners and Controls
Rw Beckett
GeniSys(TM) Lockout Alarm
Mfr # 52040GU
Zoro # G2421544
original price:
$60.75
9% off
new price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information For Adding Isolated Low Voltage Alarm Contacts to The Base Control (3AAD7), Snap On Alarm Module Required for Direct Replacement of Some OEM Controls
- For Use With Mfr. No. 7505B1500GU
- Model Number 52040GU
- Compatible with Product Type Oil Primary Control
- Standards CSA Listed, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rw Beckett
- MFR # 52040GU
- Zoro # G2421544
- UPC # 045558097560
- Country of Origin Thailand
- Category Oil Burners and Controls
Dimensions
Overall Height | 2 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Details
Item | GeniSys(TM) Lockout Alarm |
Special Information | For Adding Isolated Low Voltage Alarm Contacts to The Base Control (3AAD7), Snap On Alarm Module Required for Direct Replacement of Some OEM Controls |
For Use With | Mfr. No. 7505B1500GU |
Model Number | 52040GU |
Compatible with Product Type | Oil Primary Control |
Standards | CSA Listed, UL Listed |
Accessory Type | GeniSys(TM) Lockout Alarm |
Product Type | Controls |
Description
Accessory Type GeniSys(TM) Lockout Alarm, Compatible with Product Type Oil Primary Control, Compatible Grainger Part Number 3AAD7, Model Number 52040GU, Overall Height 2 in, Overall Width 1 in, Overall Depth 1 in, Standards CSA Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- BROAN Blower Wheel Counter Clockwise (99020015)
- FIBERTHERMICS Heating Cables, 120VAC, 30 ft. Length, 0.7 A (IT3003-120)
- COMPONENT HARDWARE Type VI 10" H x 20" W x 1-3/4" D Stainle (FR51-1020)
- RW BECKETT Beckett 7505A0000U Control (7505A0000U)
- RW BECKETT Ignition Transformer, Hinge Replacement (51827GU)
- RW BECKETT A/C Ready Kit (51950GU)
- RW BECKETT Electronic Igniter- Afii Burner (51805U)
- RW BECKETT Cad Cell Detector, 54 (7135U)
- RW BECKETT Terminal Base- A/C Ready Kit (51970U)
- RW BECKETT Ignition Transformer (51838GU)
- Rw Beckett Oil Burners and Controls