Shop All Oil Burners and Controls
Rw Beckett
Electronic Igniter- Afii Burner
Mfr # 51805U
Zoro # G0577696
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 100/120 V AC
- For Use With Model AFII Oil Burners
- Product Type Controls
- Model Number 51805U
- Accessory Type Oil Burner Ignition Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rw Beckett
- MFR # 51805U
- Zoro # G0577696
- Country of Origin United States
- Category Oil Burners and Controls
Details
Item | Oil Burner Ignition Transformer |
Heater Voltage | 100/120 V AC |
For Use With | Model AFII Oil Burners |
Product Type | Controls |
Model Number | 51805U |
Accessory Type | Oil Burner Ignition Transformer |
Description
Product Type Controls, Accessory Type Oil Burner Ignition Transformer, Model Number 51805U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Synthetic Lubricant, Quart, PK12 (2EPU8)
- ROBERTSHAW 11-292 5' Sections Of 3/16" (11-292)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J051)
- RW BECKETT Oil Primary Control, Conduit Box (7505B1500GU)
- RW BECKETT Electronic Igniter 240V/60Hz S Baseplate (5250002U)
- RW BECKETT Terminal Base- A/C Ready Kit (51970U)
- RW BECKETT Blower Wheel 6 1/4 X 3-7/16 (2383U)
- RW BECKETT Cad Cell Detector, 54 (7135U)
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- RW BECKETT Ignition Transformer, Hinge Replacement (51827GU)
- Rw Beckett Oil Burners and Controls