Shop All Oil Burner Parts
Rw Beckett
Air Tube Combination, 9 In, Less Head
Mfr # AF90GU
Zoro # G1624043
original price:
$101.99
17% off
new price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrode Assembly
- For Use With Beckett AF/AFG Series Burners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rw Beckett
- MFR # AF90GU
- Zoro # G1624043
- Country of Origin United States
- Category Oil Burner Parts
Details
Item | Air Tube Combination |
Includes | Electrode Assembly |
For Use With | Beckett AF/AFG Series Burners |
Description
Air Tube Combination, Includes Electrode Assembly, Type -, For Use With Beckett AF/AFG Series Burners
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS 30"x24 ft. Paint Collector Filter Roll, Polyester (FIL-ERP-3024-W)
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16251.8 4PK)
- MRCOOL PreCharged 25FT Line Set (NV25-3834)
- ABB WHT RND Ceil Box Cover (CPC4WH)
- RW BECKETT Burner Coupling (2454GU)
- RW BECKETT Air Tube Combination, 4 1/2 In, F3 Head (AF44XNGU)
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- RW BECKETT Complete Assy Burner (BPW201)
- RW BECKETT Air Tube Combination, Length 9 In (AF90XNGU)
- RW BECKETT Cad Cell Detector, 15 (7006U)
- AMERICAN WICK Wick Kerosene Heat Aw21P (AW-21P)
- Rw Beckett Oil Burner Parts