Shop All Oil Burner Parts
Rw Beckett
Air Tube Combination, 7 1/4 In, Less Head
Mfr # AF72GU
Zoro # G1593995
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beckett AF/AFG Series Burners
- Includes Electrode Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rw Beckett
- MFR # AF72GU
- Zoro # G1593995
- Country of Origin United States
- Category Oil Burner Parts
Details
Item | Air Tube Combination |
For Use With | Beckett AF/AFG Series Burners |
Includes | Electrode Assembly |
Description
Air Tube Combination, Includes Electrode Assembly, Type -, For Use With Beckett AF/AFG Series Burners
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Firestop Support Plate, Type B, 6" (6FSP)
- RANCO Lube Oil Control (P30-3801)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- RW BECKETT Air Tube Combination, Length 9 In (AF90XNGU)
- RW BECKETT Cad Cell Detector, 15 (7006U)
- RW BECKETT Blower Wheel, 4 1/4 Dia, 3 7/16 In Depth (2459GU)
- RW BECKETT Electronic Igniter- Carlin 100 Baseplate (51826U)
- RW BECKETT Nozzle Size 2.00 X 70B Solid (2423)
- RW BECKETT Complete Assy Burner (BPW201)
- DANFOSS Coil, 120V, 60 Hz with Din-Plug and Cap (018F6185)
- Rw Beckett Oil Burner Parts