Shop All Power Supplies
Rvsi
Power Supply, 100V AC, 12V DC
Mfr # PS-50
Zoro # G002169528
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 12V DC
- Power 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rvsi
- MFR # PS-50
- Zoro # G002169528
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 12V DC |
Power | 15 W |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- EATON Eaton 5P 750Va Short Rack 2U (5P750RC)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- TRIPP LITE Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- Rvsi Power Systems