Shop All Automotive Door & Hatch Parts
Rv Designer
ENTRY DOOR HOLDER - ZINC INTIN - 4IN
Mfr # E217
Zoro # G4532714
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14.99 oz
- Width 5.6 in
- Features HD Recording; Network (RJ-45); Remote Management
- Height 2.6 in
- Length 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rv Designer
- MFR # E217
- Zoro # G4532714
- UPC # 601320982177
- Country of Origin United States
- Category Automotive Door & Hatch Parts
Dimensions
Width | 5.6 in |
Height | 2.6 in |
Length | 2.6 in |
Maximum Focal Length | 2.93 mm |
Details
Weight | 14.99 oz |
Features | HD Recording; Network (RJ-45); Remote Management |
Type | Network Camera |
Connectivity Technology | Wired |
Maximum Video Resolution | 1920 x 1080 |
Image Sensor Type | CMOS |
Recording Formats | HD |
Color Supported | Color, Monochrome |
Effective Camera Resolution | 2 MP |
Lens Type | Fixed |
Mount Type | Pole Mount, Wall Mount, Ceiling Mount, Corner Mount |
Video Formats | MJPEG, H.264 |
Description
ENTRY DOOR HOLDER - ZINC INTIN - 4IN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- MEGUIARS #54 Boat Wash Gel - 16oz (M5416)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- RV DESIGNER RV Designer E211 Rounded Baggage Door Catch - White, Set of 2 (E211)
- RV DESIGNER SHURLATCH (H261)
- SEA-DOG Sea-Dog 221670-1 Door Stop Button - 2" Latch (221670-1)
- DORMAN Door Hinge Pin & Bushing Kit - Rear, 38400 (38400)
- FAIRCHILD INDUSTRIES D3025 - 1993-1998 Jeep Grand Cherokee Door Seal (D3025)
- DORMAN Door Window Switch - Front Right, 49252 (49252)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSVERKEY Delu by e Keyed Emergency Latch Release System with 2 Keys (9690)
- Rv Designer Automotive Door & Hatch Parts