Shop All Bar Sinks
Ruvati
Undermount, Stainless Steel, Kitchen Sink
Mfr # RVM4110
Zoro # G7627996
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Type Undermount
- Finish Stainless Steel
- Collection Parmi
- Bowl Depth (In) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bowl Depth (In) | 10 |
Minimum Cabinet Size | 36 |
Width (In) | 33 |
Details
Item | Kitchen Sink |
Material | Stainless Steel |
Mounting Type | Undermount |
Finish | Stainless Steel |
Collection | Parmi |
Inside Corners | Rounded (tight radius) |
Sink Thickness | 16 Gauge |
Weight (lbs) | 50 |
Front to Back (In) | 20 |
Sink Installation | Undermount |
No. of Bowls | 2 |
Description
Maintaining a classic look that will complement any kitchen with the beauty and functionality of large, deep bowls with classic rounded corners, the Parmi series is still streamlined enough to be the centerpiece of any countertop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut, Anchor, 1/4-20 (84700)
- MILTON 1/4 In. Male NPT Tank Valve (S-684-4)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y91)
- COBRA TOOLS Skinny Snake 10 Ft. Drain Pipe Auger (00710)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- RUVATI 13 inch Workstation Bar Prep Sink with Cover Undermount 16 Gauge Stainless Steel Single Bowl (RVH8316)
- RUVATI 14-inch Gunmetal Black Stainless Steel Undermount Bar Prep Sink (RVH7114BL)
- RUVATI 17 x 17 inch Granite Composite Undermount Single Bowl Wet Bar Prep Sink Midnight Black (RVG2018BK)
- RUVATI 21-inch Gunmetal Black Stainless Steel Undermount Bar Prep Kitchen Sink (RVH7121BL)
- RUVATI Glass Rinser and Sink Combo 22 inch Workstation for Wet Bar Bottle Washer Undermount (RVH8542ST)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- Ruvati Bar Sinks