Shop All Utility Sinks
Ruvati
Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS
Mfr # RVU6010
Zoro # G7627768
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Collection Forma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVU6010
- Zoro # G7627768
- UPC # 610370722053
- Country of Origin China
- Category Utility Sinks
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Collection | Forma |
Description
The Forma sink line from Ruvati is specially designed for your home laundry, mud room or utility room. The 12 or 13 inch bowl depth can fit large buckets, and gives you ample space to wash laundry or your boots, or anything else you need to do in a utility sink. The T-304 grade 16 gauge thick stainless steel construction makes it a heavy duty sink for your mud room. The stainless steel rinse grid protects the bottom of the sink, and allows free flow of water even when your sink is full. The basket strainer drain traps dirt and waste and can be easily lifted and emptied into your trash. With the Ruvati Forma sink bring out the true utility of your laundry or mud room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 2 in x 1 1/2 in Pipe Size (364-251)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (805-012)
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- RUVATI Outdoor BBQ Workstation Sink 15x20" Topmnt MarineGrade T-316 SS RVBoat (RVQ5210)
- RUVATI 23"x19"x13" Deep Laundry Utility Workstation Sink Undermount 16 Gauge (RVU6320)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- BK RESOURCES 1-5/8 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1430)
- AMERICAN STANDARD New Trap Std-3In (7798030)
- Ruvati Utility Sinks