Shop All Utility Sinks
Ruvati
Outdoor BBQ Workstation Sink 15x20" Topmnt MarineGrade T-316 SS RVBoat
Mfr # RVQ5210
Zoro # G7627944
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Collection Merino
- Minimum Cabinet Size 36
- Sink Thickness 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVQ5210
- Zoro # G7627944
- UPC # 850003787459
- Country of Origin China
- Category Utility Sinks
Dimensions
Minimum Cabinet Size | 36 |
Width (In) | 31-3/4 |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Collection | Merino |
Sink Thickness | 1/2 inch |
Weight (lbs) | 56 |
Inside Corners | Rounded (tight radius) |
Front to Back (In) | 19-1/4 |
Sink Installation | Undermount |
Number of Bowls | 1 |
Description
This marine-grade sink from Ruvati's Merino series is designed for boat decks, or outdoor grill areas, where extreme corrosion resistance is important. This sink is constructed of Marine-grade T-316 Stainless Steel, which is extremely resistant to corrosion and rusting in saltwater environments or when exposed to the outdoor elements. The sink comes with built-in accessories (colander and cutting board) that fit nicely on top of the sink, so you can do your prep work right on top of the sink. The solid cutting board is constructed of sapele wood (African Mahogany) - a luxurious hardwood that has a beautiful finish and handles water well. It covers the entire sink bowl, thus converting your sink into a countertop when you need. Also included is a a 5-inch deep stainless steel colander that you can use as a strainer or a drying caddy. The sink features a 1/4-inch high rim all around that sits topmount on your countertop. Thick heavy-duty soundguard coating and thick rubber padding on the outside of the sink bowl on all sides provide sound insulation against noise and thermal insulation against condensation. The inside of the sink and the rim is finished in commercial grade brushed finish which adds to the beauty of the sink. The slanted bottom of the sink and the drain grooves channel water towards the drain. The sink comes with bottom rinse grid that protect the sink from scratches, and also acts as a dish drying rack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- KOHLER Bancroft Robe Hook (11414-2BZ)
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Sloan Exposed Closet Flushometers, Single Flush (RESS-C)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- RUVATI 23"x19"x13" Deep Laundry Utility Workstation Sink Undermount 16 Gauge (RVU6320)
- TERRAZZO-WARE 24 W x 24 L x 10 in H, Terrazzo, Mop Sink (TRH-242410)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- ZURN 28 in W x 28 in L x 13 in H, Floor Mount, Cast iron, Utility Sink (Z5850)
- Ruvati Utility Sinks