Shop All Kitchen Sinks
Ruvati
Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl
Mfr # RVH8400
Zoro # G7630053
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH8400
- Zoro # G7630053
- UPC # 608819735214
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with square / rectangular bowls. The tight radius corners make it easy to clean around the edges while maintaining the modern look. Rear drain placement ensures dishes left in the sink do not settle on the drain and prevent water flow, and the elegant drain grooves on the bottom channel water towards the drain keeping your sink clean and dry. Each sink is carefully handmade with premium 16 gauge stainless steel and comes with bottom rinse grids and basket strainers. The commercial grade brushed finish and heavy duty sound guard undercoating makes Gravena a perfect choice for your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT038050)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10710)
- DACASSO Leather Square Waste Basket (A1003)
- GOODMAN Heater Element3.5Kw Heater Assembly (22312907)
- RUVATI 30" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7355)
- RUVATI 21" Undermount Tight Radius 16 Gauge SS Bar Prep Kitchen Sink Sgl Bowl (RVH7121)
- RUVATI 33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2300WH)
- RUVATI 21"x20" RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Ga SS (RVH8221)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2080BK)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- Ruvati Kitchen Sinks