Shop All Kitchen Sinks
Ruvati
36" Apron-front Wrkstn Dbl Bowl 50/50 Farmhouse Kitchen Sink 16 Ga SS
Mfr # RVH9301
Zoro # G7630184
product price: $619.00
/ea
Free Shipping & Returns
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Verona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH9301
- Zoro # G7630184
- UPC # 608819734293
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Verona |
Description
The WORKstation APRON-front sinks from Ruvati's Verona collection combines the best of both world: a bold stainless steel apron-front with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of sapele wood (African Mahogany) - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. Ruvati's Verona apron-front turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18, B=18 (K0475.1818)
- TMG 3 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20001TMG)
- RUVATI 29" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4505)
- RUVATI 36" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9880BL)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl (RVH9233)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- Ruvati Kitchen Sinks