Shop All Kitchen Sinks
Ruvati
36" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl
Mfr # RVH9300
Zoro # G7628687
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Verona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH9300
- Zoro # G7628687
- UPC # 608819734286
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Verona |
Description
The WORKstation APRON-front sinks from Ruvati's Verona collection combines the best of both world: a bold stainless steel apron-front with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of sapele wood (African Mahogany) - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. Ruvati's Verona apron-front turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Tube Cutter (TSNIP)
- KOHLER Contemporary Round Bottle Trap (9033-BN)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-F)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Wht (RVG2080WH)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black (RVG2306BK)
- RUVATI 10" Undermount Bar Prep Tight Radius 16 Gauge Kitchen Sink Stainless Steel Single Bowl - RVH7010 (RVH7010)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Wht (RVG1023WH)
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow (UDF-1832-A-R)
- Ruvati Kitchen Sinks