Shop All Kitchen Sinks
Ruvati
34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink
Mfr # RVM4600
Zoro # G7630132
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Parmi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVM4600
- Zoro # G7630132
- UPC # 608819734392
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Parmi |
Description
With gentle, curved edges and rear-placed drains, the Varna series will keep your kitchen a very happy place. Each Varna sink features bottom rinse grids to protects your sink and basket strainers to trap items that may clog your drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 22)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- THRIFCO PLUMBING 1 X 4 Inch Stainless Steel Nipple, Bulk (8920053)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9733CP)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Wht (RVG1023WH)
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl (RVH9233)
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- RUVATI 33"x22" Drop-in 60/40 Dbl Bowl 16Ga Zero Radius Topmnt SS Kitchen Sink (RVH8050)
- KOHLER Cairn 24 Undermount Sgl Basin W/Rack (28001-CM8)
- Ruvati Kitchen Sinks