Shop All Kitchen Sinks
Ruvati
33"x22" Ledge Drop-in Tight Radius 16Ga SS Kitchen Sink Single Bowl
Mfr # RVH8003
Zoro # G7630604
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Siena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH8003
- Zoro # G7630604
- UPC # 610370722084
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Siena |
Description
This WORKstation sink from Ruvati's Tirana series combines a solid top-mount rim with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of Sapele wood - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. The sink features a 1-inch wide and 1/4-inch high rim all around that sits topmount on your countertop. The sink comes in a standard 33-inch by 22-inch dimension, so it will fit in most existing cutouts from your old overmount sink. Ruvati's Tirana workstation turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Std Worm Gear Clamp, 1-5/8" to 3-1/2" (48006507)
- HAPCO-ELMAR Lacquerware Boutique Tissue Box Cover, White, 12PK (7992WHT)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 14 In. (65P-14)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- RUVATI 25" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8007)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- RUVATI 33-inch Workstation Slope Bottom Offset Drain Undermount 16 Gauge Kitchen Sink - RVH8591 (RVH8591)
- RUVATI 33"x22" Drop-in Tight Radius 16 Ga SS Topmount Kitchen Sink Sgl Bowl (RVH8005)
- RUVATI 45-inch Workstation Two-Tiered Double Ledge Kitchen Sink Undermount 16 Gauge Stainless Steel (RVH6333ST)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- Ruvati Kitchen Sinks