Shop All Kitchen Sinks
Ruvati
33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Urban Gray
Mfr # RVG1033GR
Zoro # G7630358
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Urban Gray
- Material Granite Composite
- Collection epiGranite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVG1033GR
- Zoro # G7630358
- UPC # 610370722589
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Urban Gray |
Material | Granite Composite |
Collection | epiGranite |
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 80% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH FLMODERN1 3/4" Escutcheon Made to Match (FLMODERN1)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-16 in. Rod (RK-PRV-16)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- RUVATI 21"x20" RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Ga SS (RVH8221)
- RUVATI 12" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5912)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-SN)
- Ruvati Kitchen Sinks