Shop All Kitchen Sinks
Ruvati
33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 50/50 Double Bowl
Mfr # RVM5150
Zoro # G7630577
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Modena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVM5150
- Zoro # G7630577
- UPC # 850003787671
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Modena |
Description
The Modena collection from Ruvati combines large rectangular shape sinks with gently curved inside corners and edges for a perfect combination of form and function. The sloped bottom of the sink ensures perfect water drainage, and the curved insider corners make it easy to clean. The sink comes with decorative drain cover that hides the drain while allowing water and waste to flow through freely. This neat design makes the Modena sink a perfect fit for the everyday kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #132P 1/4 MP X 1/4 FP Valve (9422228)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- KOHLER Hinge Cap (1215504)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Wht (RVG2080WH)
- RUVATI 30" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8310)
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- RUVATI 33"x22" Drop-in 60/40 Dbl Bowl 16Ga Zero Radius Topmnt SS Kitchen Sink (RVH8050)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Espresso Brwn (RVG1033ES)
- NANTUCKET SINKS 32 Inch 60/40 Double bowl Undermount Stainless Steel Kitchen Sink, 18 Gauge (NS6040-18)
- Ruvati Kitchen Sinks