Shop All Kitchen Sinks
Ruvati
33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Biscuit
Mfr # RVL2300BS
Zoro # G7630595
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Biscuit
- Material Fireclay
- Collection Fiamma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVL2300BS
- Zoro # G7630595
- UPC # 610370722411
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Biscuit |
Material | Fireclay |
Collection | Fiamma |
Description
The Fiamma FIREclay kitchen sink from Ruvati sets a new standard in home kitchen design. Handbuilt in ITALY by skilled artisans who have mastered their craftsmanship over generations, Ruvati fireclay sinks are at the pinnacle of art and form. The raw clay used in Ruvati's fireclay sinks is a unique natural white clay found only in a few regions in the world, including Italy. The clay is fired at an extemely high temperature of 2900 degrees Fahrenheit giving the solid sink exceptional strength and durability. During the process the surface of the sink fuses with the interior, giving an enamel surface that is completely resistant to chips, cracks, abrasions and scratches. These properties make Ruvati fireclay sinks a superior choice compared to alternative materials such as cast iron enamel and ceramic sinks which can easily chip or crack. Ruvati is one of the few manufacturers to source their fireclay sinks from Italy, one of the few regions in the world that produces true fireclay. Alternative ceramic sinks from competitors, sourced from other regions of the world such as Asia and Middle East, may look similar to fireclay, but are not anywhere close to the strength and durability offered by true Italian fireclay sinks. This Fiamma sink comes in a large size of 33" wide by 20" front-to-back giving you ample sink space. The 9" internal bowl depth makes it easy to stack dishes or clean large pots and pans. Another unique feature of the sink is the reversible design. One side is a smooth flat finish and the other side has a decorative fluted design. Based on your design preference you can choose to install the sink either way. For more than 200 years, fireclay sinks have been renowned for their strength and practicality in European kitchens and farmhouses. Ruvati's Fiamma fireclay sink now brings this timeless farmhouse classic to the modern American kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- RUVATI 33-inch Workstation Slope Bottom Offset Drain Undermount 16 Gauge Kitchen Sink - RVH8591 (RVH8591)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- RUVATI 33"x22" Drop-in 60/40 Dbl Bowl 16Ga Zero Radius Topmnt SS Kitchen Sink (RVH8050)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- Ruvati Kitchen Sinks