Shop All Kitchen Sinks
Ruvati
33" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS
Mfr # RVH8222
Zoro # G7629877
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Dual-Tier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH8222
- Zoro # G7629877
- UPC # 610370722329
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Dual-Tier |
Description
Ruvati takes kitchen functionality to a whole new level with this 33′′ long workstation sink that converts your kitchen sink to a full-fledged workspace. The sink comes with an array of built-in accessories and two-tiered tracks on the front and back for the accessories to slide on. The included cutting board will fit on either top or lower track, so you can slide one on top of the other. The cutting board is flat on one side, but when flipped, convert into a tray with raised edges. When you need more countertop space, the cutting board placed on the top or lower track will cover almost your entire sink. Now you can use all that extra space for food-prep, or for entertaining guests by turning the cutting board over into trays and placing plates, cups or serving dishes on them. The reversible cutting board is constructed of sapele wood (African Mahogany) – a luxurious hardwood that has a beautiful finish and handles water well. Also included with the workstation sink is a wood platform with mixing bowl and colander attachments, deep stainless steel colander, which slides on the lower tier. The foldable drying rack fits on the top track and is ideal as a dish drying rack. It is constructed of stainless steel bars and a flexible silicone frame allowing you to fold it to the right size or roll it up tightly for storage when not in use. A stainless steel rinse grid sits on the bottom of the sink and covers the entire bottom of the sink bowl. The grids protect the sink bottom during daily use, and allows you to dry dishes or large pots and pans. The large size of the sink means you can easily install two kitchen faucets with it, allowing two people to work at the same time. The 10′′ deep bowl gives you plenty of space in the sink. The bottom of the sink is engineered for perfect water drainage. It features a 1′′ slope from one end of the sink to the drain. The sink is reversible so it can be installed with the drain on left side or right side. With the extra-large size and all the built-in accessories, the Ruvati Workstation sink truly redefines your kitchen space and experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- ZOELLER Check Valve (30-0258)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Slip x Slip PVC Coupling SCH 40 (8113781)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- RUVATI 16"x16" Bar Prep Sink Undermount 16 Gauge SS (RVM4138)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- RUVATI 23" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7123)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- RUVATI 33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8350)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- Ruvati Kitchen Sinks